This item is Discontinued.

Robb-Jack Diamond Coated Graphite Roughing End Mill 0.375in Dia, 1.250in LOC, 0.375in Shank, 4.0in OAL, DCC Coating P820-201628-1

Diamond Coated Graphite Roughing End Mill 0.375in Dia, 1.250in LOC, 0.375in Shank, 4.0in OAL, DCC Coating (Discontinued)

  • Mfr # P820-201628-1
  • Zoro # G5019109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P820-201628-1
Zoro #
G5019109
UPC #
662966100004
Country of Origin
United States

Dimensions

Flute Length
1.25
Shank Diameter
0.375
Cutting Diameter
0.375
Max Cut Diameter
0.375

Details

Series
P820
System of Measurement
in
OAL_overall
4
Coating
DCC
Tariff Code
8207.7
Item
End Mill
Tool End Type
Square
series_description
Diamond Coated End Mill for Mold Making and Graphite Electrodes

Description

Diamond Coated Graphite Roughing End Mill 0.375in Dia, 1.250in LOC, 0.375in Shank, 4.0in OAL, DCC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.