This item is Discontinued.

Robb-Jack ER20 End Mill Extension Holder, 0.187in Hole Diameter, 0.45in Extension Diameter, 0.625in Extension Length ER20-06-SL

ER20 End Mill Extension Holder, 0.187in Hole Diameter, 0.45in Extension Diameter, 0.625in Extension Length (Discontinued)

  • Mfr # ER20-06-SL
  • Zoro # G5019468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER20-06-SL
Zoro #
G5019468
UPC #
662966100004
Country of Origin
United States

Dimensions

Collet Size
20
Shank Diameter
0.45

Details

Item
Accessory
Series
ER
Coating
UNCOAT
OAL_overall
0.625
System of Measurement
in
Tariff Code
8466.1
series_description
ER Style Integrated Collet and End Mill Extension Holder

Description

ER20 End Mill Extension Holder, 0.187in Hole Diameter, 0.45in Extension Diameter, 0.625in Extension Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.