This item is Discontinued.

Robb-Jack PCD Router 0.1875-in Dia, 2 Flute, 0.3125-in LOC, 2-in OAL PCD-201-06-BN

PCD Router 0.1875-in Dia, 2 Flute, 0.3125-in LOC, 2-in OAL (Discontinued)

  • Mfr # PCD-201-06-BN
  • Zoro # G6073309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCD-201-06-BN
Zoro #
G6073309
UPC #
662966709450
Country of Origin
United States

Dimensions

Max Cut Diameter
0.1875
Shank Diameter
0.1875
Flute Length
0.3125
Cutting Diameter
0.1875
RE_cornerradius
0.09375

Details

Item
End Mill
Series
PCD-201-BN
OAL_overall
2
Coating
UNCOAT
Number of Flutes
2
System of Measurement
in
Tool End Type
ball
series_description
PCD Diamond 2 Flute Router Ball End Mill Stub Length
Tariff Code
8207.7

Description

PCD Router 0.1875-in Dia, 2 Flute, 0.3125-in LOC, 2-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.