Shop ROBERT BOSCH TOOL
See all product information
Create Account
PAD 5in MED PSA SELF-ADHESIV
- Mfr # RSP019
- Zoro # G422801978
product price:Â
$
13.19
/ea
Key Features
Width
1 in
Length
6 in
Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSP019
- Zoro #
- G422801978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 6 in
- Height
- 0.1 in
Details
- Item
- Reciprocating Blade