Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roberts Carpet Installation Kit W/24 In Tool Box 10-750

Carpet Installation Kit W/24 In Tool Box (Discontinued)

  • Mfr # 10-750
  • Zoro # G3335114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-750
Zoro #
G3335114
UPC #
075378107507
Country of Origin
United States

Dimensions

For Fastener Sizes
None
Drive Size1
Sockets Not Included

Details

Item
Carpet Installation Kit
Includes
24 in Metal Tool Box, Base Molding Lifter, Carpet Seam Roller, Chalk Reel, Cushion Back Cutter, Deluxe Knee Kicker, GT Conventional Carpet Trimmer, Leather Tool Pouch, Napping Shears, Razor Blade Knife, Ripping Hammer, Seam Adhesive Applicator, Stair Tool, Utility Knife, White Chalk Refill
Wrenches Included
None
Striking and Struck Tools Included
(1) Mallet, (1) Pry Bar, (2) Hammers
Measurement Type
SAE
Sockets, Drive Tools, and Accessories Included
None
Tool Storage Type
Tool Box
Cutting Tools Included
(3) Knives, (5) Specialty Cutting Tools
Screwdrivers, Keys, and Bits Included
None
Measuring and Testing Tools Included
(1) Chalk Line Reel, (1) Measuring Tape
HVAC Tools Included
None
Electrical and Telecom Tools Included
None
Miscellaneous Tools Included
(1) Carpet Tucker, (1) Chalk Refill, (1) Leather Tool Pouch, (1) Loop Pile Seam Roller, (1) Nail Driving Bar, (1) Row Finder, (1) Stair Tool
Pliers Included
None
Number of Pieces
22
Plumbing Tools Included
None

Description

Carpet Installation Kit, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 22, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included (1) Mallet, (1) Pry Bar, (2) Hammers, Cutting Tools Included (3) Knives, (5) Specialty Cutting Tools, Plumbing Tools Included None, Electrical and Telecom Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.