Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Knife Rounded Razor, 6 in L

  • Mfr # 10-215

  • Zoro # G5071911


product price: $10.55
/ea

Key Features

Overall Length
6 in
Blade Type
Rounded Razor
Blade Material
Carbon Steel
Handle Type
Curved
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-215
Zoro #
G5071911
UPC #
075378102151
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Thickness
1 in
Overall Width
1 3/4 in

Details

Item
Carpet Knife
Blade Type
Rounded Razor
Blade Material
Carbon Steel
Handle Type
Curved
Handle Material
Aluminum
Position
1
Stores
(3) Blades
Application
General Purpose
Features
Safety Guards
Blade Change
Screw
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Color
Silver
Left/Right Hand
Right Handed
Blade Operation
Fixed Blade
Number of Blades Included
3
Metal Detectable
No
Disposable
No
Blade Change Method
Screw
Handle Style
Curved
Tether Ready
Standard Tool (Accessory Needed for Tethering)
Blade Positions
1
Hand Orientation
Right Handed

Description

Carpet Knife, Blade Change Method Screw, Blade Material Carbon Steel, Blade Type Rounded Razor, Features Safety Guards, Handle Color Silver, Handle Material Aluminum, Handle Style Curved, Number of Blades Included 3, Overall Length 6 in, Overall Thickness 1 in, Overall Width 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.