Carpet Stretcher Kit, Adjustable, Steel
- Mfr # 10-284
- Zoro # G121726183
product price:Â
$
1,294.99
/ea
Free Shipping & Returns
Key Features
Handle Length
21 1/2 in
Includes
3 ft Extension Tubes, Adjustable Locking Tube, Power Unit, Tail Block with Wheels, Transfer Tube and the Tube Carrying Case Which Interlocks with the Wheeled Stretcher Case, (2) Tail Block Extensions
Overall Width
19 in
Product Type
Carpet Stretcher Kit
Pin Adjustability
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-284
- Zoro #
- G121726183
- UPC #
- 075378102847
- Country of Origin
- China
- Includes
- 3 ft Extension Tubes, Adjustable Locking Tube, Power Unit, Tail Block with Wheels, Transfer Tube and the Tube Carrying Case Which Interlocks with the Wheeled Stretcher Case, (2) Tail Block Extensions
- Product Type
- Carpet Stretcher Kit
- Pin Adjustability
- Adjustable
- Body Material
- Steel
- Pin Material
- Steel
- Item
- Carpet Stretcher Kit
Dimensions
- Handle Length
- 21 1/2 in
- Overall Width
- 19 in
- Adjustable Length - Minimum
- 44 in
- Adjustable Length - Maximum
- 23 1/2 ft
Description
Carpet Stretcher Kit, Adjustable Length - Maximum 23 1/2 ft, Adjustable Length - Minimum 44 in, Body Material Steel, Bumper Pad Thickness Not Applicable, Clamp Face Length Not Applicable, Clamp Face Width Not Applicable, Handle Length 21 1/2 in, Includes 3 ft Extension Tubes, Adjustable Locking Tube, Power Unit, Tail Block with Wheels, Transfer Tube and the Tube Carrying Case Which Interlocks with the Wheeled Stretcher Case, (2) Tail Block Extensions, Overall Width 19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.