Shop PERFORMANCE TOOL
See all product information
Create Account
1/4 in. Dr. Micro Offset Ratchet, 90 Gear Teeth, 3-1/2 in. Length
- Mfr # W36132
- Zoro # G523310768
product price:Â
$
23.99
/ea
Key Features
Drive Size
1/4 in
Head Style
Pear Head
Tooth Count
90
Flex Head
No
Quick Release
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36132
- Zoro #
- G523310768
- UPC #
- 39564102738
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Pear Head
- Tooth Count
- 90
- Flex Head
- No
- Quick Release
- No
- Grade
- Professional
Dimensions
- Drive Size
- 1/4 in
- Handle Length (in)
- 2.5 in
Description
The Performance Tool ratchet is the perfect tool for anyone looking for a compact and durable design. Its low-profile oval head and compact size make it ideal for use in tight work spaces. Made of chrome vanadium alloy steel, this ratchet is built to last, ensuring maximum strength and durability. The knurled thumbwheel allows for easy finger tightening in confined areas, making it a convenient tool for all users. The polished nickel chrome plated finish also helps to resist corrosion, further extending the tool's lifespan. With 90 gear teeth for a precise 4 degree sweep, this ratchet provides smooth and accurate movement, ensuring the job is done right every time. Whether you're a DIY enthusiast or a professional mechanic, this Performance Tool ratchet is the perfect addition to your tool kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.