Shop ROBERTS

Construction Adhesive

  • Mfr # 3087-4
  • Zoro # G924218670

product price: 
$
52.49
/ea

Key Features

Coverage
700 sq ft
Series
3087
Container Type
Pail
Maximum Performance Temperature
85 Degrees F
Standards
CRI/CCI Green Label Plus, LEED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3087-4
Zoro #
G924218670
UPC #
075378030843
Country of Origin
United States

Dimensions

Container Size
4 gal
Fits Chest Size
Covers upto 175 sq ft Per Gallon Depending on Trowel Type, Substrate and Installation Conditions, For Direct and Double Glue Down Installation of Most Commercial and Residential Carpet, Including Felt-Backed Sheet Vinyl and Acoustical Cork Underlayment, For Interior Installation of Commercial and Residential Carpet, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, SBR Latex Solvent-Free Adhesive, Dries and Sets Quickly with High Initial Strength, Providing a Long-Lasting Bond, upto 5 lb Mver and 80% Rh

Details

Item
Construction Adhesive
Coverage
700 sq ft
Series
3087
Container Type
Pail
Maximum Performance Temperature
85 Degrees F
Standards
CRI/CCI Green Label Plus, LEED
Features
Covers upto 175 sq ft Per Gallon Depending on Trowel Type, Substrate and Installation Conditions, For Direct and Double Glue Down Installation of Most Commercial and Residential Carpet, Including Felt-Backed Sheet Vinyl and Acoustical Cork Underlayment, For Interior Installation of Commercial and Residential Carpet, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, SBR Latex Solvent-Free Adhesive, Dries and Sets Quickly with High Initial Strength, Providing a Long-Lasting Bond, upto 5 lb Mver and 80% Rh
Working Time
70 min
Interior/Exterior
Interior Only
Functional Cure
Commercial: 24 hr; Residential: 12 hr
Specific Gravity
1.24
Color
Brown
For Porous Surface
Porous
Flash Point
Greater than 400 Degrees F
Solvent-Free
Yes
Materials Bonded
Carpet, Ceramic, Concrete, Cork, Gypsum, Plywood, Terrazzo, Vinyl
Resistance Properties
Mildew-Resistant
Full Cure Time
24 hr
Application Method
Trowel
For Marine Applications
Marine Grade
Maximum Application Temperature
95 Degrees F
Minimum Application Temperature
65 Degrees F
Product Type
Construction Adhesive

Description

Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 3087

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.