Shop ROBERTS

Construction Adhesive

  • Mfr # 2350-4
  • Zoro # G124218722

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Functional Cure
Commercial: 6 hr; Residential: 6 hr; Rolling Loads: 48 hr
Maximum Performance Temperature
85 Degrees F
Coverage
1200 sq ft
Full Cure Time
24 hr
Materials Bonded
Carpet, Concrete, Plywood, Terrazzo, Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2350-4
Zoro #
G124218722
UPC #
075378235040
Country of Origin
Canada

Dimensions

Container Size
4 gal
Fits Chest Size
Covers upto 300 sq ft Per Gallon Depending on Trowel Type, Substrate and Installation Conditions, High-Performance Acrylic Latex Formulation with Excellent Initial Grab and Bond Strength, Plus Solvent-Free for an Improved Environmental Footprint, Moisture Control Adhesive with upto 8 lb Mver and 85% Rh, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation

Details

Item
Construction Adhesive
Functional Cure
Commercial: 6 hr; Residential: 6 hr; Rolling Loads: 48 hr
Maximum Performance Temperature
85 Degrees F
Coverage
1200 sq ft
Full Cure Time
24 hr
Materials Bonded
Carpet, Concrete, Plywood, Terrazzo, Vinyl
Interior/Exterior
Interior Only
Features
Covers upto 300 sq ft Per Gallon Depending on Trowel Type, Substrate and Installation Conditions, High-Performance Acrylic Latex Formulation with Excellent Initial Grab and Bond Strength, Plus Solvent-Free for an Improved Environmental Footprint, Moisture Control Adhesive with upto 8 lb Mver and 85% Rh, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation
Series
2350
Solvent-Free
Yes
Application Method
Trowel
Flash Point
Greater than 400 Degrees F
For Porous Surface
Non-Porous or Porous
Minimum Application Temperature
65 Degrees F
Container Type
Pail
Specific Gravity
1.12
Resistance Properties
Mildew-Resistant, Moisture-Resistant
Maximum Application Temperature
95 Degrees F
Working Time
60 min
Spray Adhesive High Tack
Yes
Color
Tan
Standards
CRI/CCI Green Label Plus, LEED
Primary Application
Flooring & Tile Installation
Product Type
Construction Adhesive

Description

Construction Adhesive, Container Size 4 gal, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 2350

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.