Shop ROBERTS

Construction Adhesive

  • Mfr # 6700-1
  • Zoro # G624218598

product price: 
$
24.69
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Functional Cure
Commercial: 24 hr; Exterior: 24 hr; Interior: 12 hr
Specific Gravity
1.16
Full Cure Time
48 hr
For Marine Applications
Marine Grade
Materials Bonded
Aluminum, Asphalt, Carpet, Concrete, Fiberglass, Plywood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6700-1
Zoro #
G624218598
UPC #
075378670018
Country of Origin
United States

Dimensions

Container Size
1 gal
Fits Chest Size
68%-72% Solids for Low Odor and Low Voc During Application, Adhesive Bond Warranties: Limited Lifetime when Installed by Certified Flooring Professional or Limited 10 Years, Compatible with Most Indoor/Outdoor Carpets with Polypropylene (Actionbac), Rubber-Backed (Foam, Waffle), Closed-Cell Urethane Foam Back, Tufted, Woven or Non-Woven/Needle-Bond Backings, For Installation of Most Indoor/Outdoor Carpets, Ideal for Decks, Sunrooms and Basements, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, SBR Latex Solvent-Free Adhesive Offering High Initial Strength and an Improved Environmental Footprint

Details

Item
Construction Adhesive
Functional Cure
Commercial: 24 hr; Exterior: 24 hr; Interior: 12 hr
Specific Gravity
1.16
Full Cure Time
48 hr
For Marine Applications
Marine Grade
Materials Bonded
Aluminum, Asphalt, Carpet, Concrete, Fiberglass, Plywood
Application Method
Trowel
Maximum Application Temperature
95 Degrees F
Solvent-Free
Yes
Color
Tan
For Porous Surface
Non-Porous or Porous
Interior/Exterior
Interior/Exterior
Minimum Application Temperature
65 Degrees F
Standards
CRI/CCI Green Label Plus, LEED
Flash Point
Greater than 400 Degrees F
Features
68%-72% Solids for Low Odor and Low Voc During Application, Adhesive Bond Warranties: Limited Lifetime when Installed by Certified Flooring Professional or Limited 10 Years, Compatible with Most Indoor/Outdoor Carpets with Polypropylene (Actionbac), Rubber-Backed (Foam, Waffle), Closed-Cell Urethane Foam Back, Tufted, Woven or Non-Woven/Needle-Bond Backings, For Installation of Most Indoor/Outdoor Carpets, Ideal for Decks, Sunrooms and Basements, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, SBR Latex Solvent-Free Adhesive Offering High Initial Strength and an Improved Environmental Footprint
Container Type
Pail
Resistance Properties
Mildew-Resistant, Moisture-Resistant, Flame/Fire-Resistant
Working Time
60 min
Series
6700
Coverage
120 sq ft
Product Type
Construction Adhesive
Primary Application
Flooring & Tile Installation

Description

Construction Adhesive, Container Size 1 gal, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 6700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.