Shop ROBERTS

Construction Adhesive

  • Mfr # 6700-0
  • Zoro # G424218460

product price: 
$
9.55
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Tan
Coverage
30 sq ft
Container Type
Pail
Materials Bonded
Aluminum, Asphalt, Carpet, Concrete, Fiberglass, Plywood
Features
68%-72% Solids for Low Odor and Low Voc During Application, Adhesive Bond Warranties: Limited Lifetime when Installed by Certified Flooring Professional or Limited 10 Years, Compatible with Most Indoor/Outdoor Carpets with Polypropylene (Actionbac), Rubber-Backed (Foam, Waffle), Closed-Cell Urethane Foam Back, Tufted, Woven or Non-Woven/Needle-Bond Backings, For Installation of Most Indoor/Outdoor Carpets, Ideal for Decks, Sunrooms and Basements, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, SBR Latex Solvent-Free Adhesive Offering High Initial Strength and an Improved Environmental Footprint
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6700-0
Zoro #
G424218460
UPC #
075378670001
Country of Origin
United States

Dimensions

Container Size
1 qt
Fits Chest Size
68%-72% Solids for Low Odor and Low Voc During Application, Adhesive Bond Warranties: Limited Lifetime when Installed by Certified Flooring Professional or Limited 10 Years, Compatible with Most Indoor/Outdoor Carpets with Polypropylene (Actionbac), Rubber-Backed (Foam, Waffle), Closed-Cell Urethane Foam Back, Tufted, Woven or Non-Woven/Needle-Bond Backings, For Installation of Most Indoor/Outdoor Carpets, Ideal for Decks, Sunrooms and Basements, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, SBR Latex Solvent-Free Adhesive Offering High Initial Strength and an Improved Environmental Footprint

Details

Item
Construction Adhesive
Color
Tan
Coverage
30 sq ft
Container Type
Pail
Materials Bonded
Aluminum, Asphalt, Carpet, Concrete, Fiberglass, Plywood
Features
68%-72% Solids for Low Odor and Low Voc During Application, Adhesive Bond Warranties: Limited Lifetime when Installed by Certified Flooring Professional or Limited 10 Years, Compatible with Most Indoor/Outdoor Carpets with Polypropylene (Actionbac), Rubber-Backed (Foam, Waffle), Closed-Cell Urethane Foam Back, Tufted, Woven or Non-Woven/Needle-Bond Backings, For Installation of Most Indoor/Outdoor Carpets, Ideal for Decks, Sunrooms and Basements, Powered by Microban(R) Antimicrobial Product Protection that Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, SBR Latex Solvent-Free Adhesive Offering High Initial Strength and an Improved Environmental Footprint
Application Method
Trowel
For Marine Applications
Marine Grade
Maximum Application Temperature
95 Degrees F
Flash Point
Greater than 400 Degrees F
Solvent-Free
Yes
Full Cure Time
48 hr
Standards
CRI/CCI Green Label Plus, LEED
Series
6700
Resistance Properties
Mildew-Resistant, Moisture-Resistant, Flame/Fire-Resistant
Working Time
60 min
Functional Cure
Commercial: 24 hr; Exterior: 24 hr; Interior: 12 hr
Minimum Application Temperature
65 Degrees F
Interior/Exterior
Interior/Exterior
For Porous Surface
Non-Porous or Porous
Specific Gravity
1.16
Primary Application
Flooring & Tile Installation
Product Type
Construction Adhesive

Description

Construction Adhesive, Container Size 1 qt, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 6700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.