Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 8200-12
- Zoro # G424218439
product price:Â
$
11.95
/ea
Key Features
Spray Pattern
Web
Color
White
Container Size
12 oz
Standards
LEED
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8200-12
- Zoro #
- G424218439
- UPC #
- 075378820017
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
- Fits Chest Size
Details
- Item
- Spray Adhesive
- Spray Pattern
- Web
- Color
- White
- Standards
- LEED
- Application Method
- Spray
- Coverage
- 100 sq ft
- Interior/Exterior
- Exterior Only
- Flash Point
- -104 Degrees C
- Features
- Working Time
- 15 min
- Spray Adhesive High Tack
- Yes
- Materials Bonded
- Carpet, Concrete, Drywall, Fiberglass, Gypsum, Metal, Plywood, Polyurethane, Terrazzo
- Includes Applicator
- Applicator Included
- Full Cure Time
- 12 hr
- Series
- 8200
- Primary Application
- General Purpose Bonding & Repair
- Container Type
- Aerosol Can
- Product Type
- Spray Adhesive
- Chemical Base
- Rubber
Description
Spray Adhesive, Container Size 12 oz, Container Type Aerosol Can, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 8200
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.