Shop ROBERTS

Construction Adhesive

  • Mfr # 6399-1
  • Zoro # G824218831

product price: 
$
36.89
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Flash Point
Greater than 400 Degrees F
Full Cure Time
48 hr
Maximum Application Temperature
85 Degrees F
Working Time
40 min
Functional Cure
Commercial: 4 hr; Residential PSA: 0 minutes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6399-1
Zoro #
G824218831
UPC #
075378639916
Country of Origin
United States

Dimensions

Container Size
1 gal
Fits Chest Size
Acrylic PSA Moisture Control Firm Set Transitional Pressure-Sensitive Adhesive, For Interior Installation Only, For Semi-Wet Installation, it has a 20 Minute Open Time and a 40 Minute Working Time, Ideal for Heavy Traffic, with Great Performance Under Rolling Loads, Installs Like a Pressure-Sensitive Adhesive and Firms as it Cures to Form a Permanent Bond, Powered by Microban(R), This Antimicrobial Product Protection Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, Used as a Pressure-Sensitive Adhesive, it has a 60 Minute Open Time and a 12-Hour Working Time

Details

Item
Construction Adhesive
Flash Point
Greater than 400 Degrees F
Full Cure Time
48 hr
Maximum Application Temperature
85 Degrees F
Working Time
40 min
Functional Cure
Commercial: 4 hr; Residential PSA: 0 minutes
Features
Acrylic PSA Moisture Control Firm Set Transitional Pressure-Sensitive Adhesive, For Interior Installation Only, For Semi-Wet Installation, it has a 20 Minute Open Time and a 40 Minute Working Time, Ideal for Heavy Traffic, with Great Performance Under Rolling Loads, Installs Like a Pressure-Sensitive Adhesive and Firms as it Cures to Form a Permanent Bond, Powered by Microban(R), This Antimicrobial Product Protection Helps Fight the Growth of Stain and Odor-Causing Bacteria that Can Cause Product Degradation, Used as a Pressure-Sensitive Adhesive, it has a 60 Minute Open Time and a 12-Hour Working Time
Cure Method
Pressure Sensitive
Resistance Properties
Moisture-Resistant
Minimum Application Temperature
65 Degrees F
Standards
CRI/CCI Green Label Plus, LEED
Coverage
350 sq ft
Interior/Exterior
Interior Only
Materials Bonded
Carpet, Concrete, Particle Board, Plywood, Terrazzo, Vinyl
Specific Gravity
1.00
Series
6399
Container Type
Pail
Spray Adhesive High Tack
Yes
Application Method
Trowel
For Porous Surface
Non-Porous or Porous
Maximum Performance Temperature
85 Degrees F
Color
Off-White
Primary Application
Flooring & Tile Installation
Product Type
Construction Adhesive

Description

Construction Adhesive, Container Size 1 gal, Container Type Pail, Cure Method Pressure Sensitive, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 6399

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.