Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # SR90-29C
- Zoro # G824218855
product price:Â
$
32.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cure Method
Moisture
Features
Flash Point
100 Degrees C
Application Method
Cartridge Gun
Working Time
45 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR90-29C
- Zoro #
- G824218855
- UPC #
- 075378001157
- Country of Origin
- United States
Dimensions
- Container Size
- 29 oz
- Fits Chest Size
Details
- Item
- Construction Adhesive
- Cure Method
- Moisture
- Features
- Flash Point
- 100 Degrees C
- Application Method
- Cartridge Gun
- Working Time
- 45 min
- Container Type
- Cartridge
- Materials Bonded
- Concrete, Gypsum, Hardwood, Plywood, Wood
- Full Cure Time
- 24 hr
- Functional Cure
- Light: 12 hr; Regular: 24 hr
- Interior/Exterior
- Interior Only
- Coverage
- 225 Linear ft
- Series
- SR90
- Color
- Off-White
- Standards
- LEED
- Primary Application
- General Purpose Bonding & Repair
- Product Type
- Construction Adhesive
Description
Construction Adhesive, Container Size 29 oz, Container Type Cartridge, Cure Method Moisture, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series SR90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.