Zoro Homepage

Floor Adhesive, 7350 Series, Off-White, 4 gal, Pail

  • Mfr # 7350-4

  • Zoro # G9189647


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Universal
Application
Interior Solid Vinyl Tile Installation, Solid Rubber Backed Tiles, Fiberglass Backed Flooring, Vinyl Backed Carpet Tile, Cork Tile, Cork Underlayment, Homogeneous
Color
Off-White
Container Size
4 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7350-4
Zoro #
G9189647
UPC #
075378735045
Country of Origin
United States

Dimensions

Container Size
4 gal
Container Size - Adhesives
4 gal

Details

Item
Floor Adhesive
Type
Universal
Application
Interior Solid Vinyl Tile Installation, Solid Rubber Backed Tiles, Fiberglass Backed Flooring, Vinyl Backed Carpet Tile, Cork Tile, Cork Underlayment, Homogeneous
Color
Off-White
Container Type
Pail
Materials Bonded
Concrete, Wood
Begins to Harden
40 min
Chemical Base
Latex
Application Temp. Range
65 Degrees to 95 Degrees F
Shear Strength
Not Specified
Green Environmental Attribute
Meets SCAQMD Requirements
Functional Cure
24 to 48 hr
Adhesive Color
Off White
VOC Content
11g/L
Specific Gravity
0.82
Substrates
Concrete, Flooring Grade APA Rated Plywood, Terrazzo, Marble, Vinyl Tile Flooring
Viscosity
Soft Paste
Green Certification or Other Recognition
CRI Green Label Plus(R) Certified
Work Life
1 yr
Application Family
Flooring
Temp. Range
65 Degrees to 95 Degrees F
Standards
NFPA Class A, UBC Class 1 ASTM E84
Characteristics
Nonflammable, High Quality, High Solid Cross Designed, Moisture, Plasticizer Migration Resistant
Curing Time
8 to 10 hr.
Material
Acrylic Latex
Tensile Strength
Not Specified
Bonding Range
20 to 45 min.
Primary Applications
Floor Tiles
Interior/Exterior
Interior Only
Working Time
40 min
Low Odor
Yes
Maximum Application Temperature
95 Degrees F
Series
7350
VOC Content Weight
11 g/L
Water Resistance
Not Water-Resistant
Full Cure Time
24 to 48 hr
Solvent-Free
Yes
Features
Moisture Control, Non-Flammable, Plasticizer Migration Resistant
Non-Sagging
Yes
Minimum Application Temperature
65 Degrees F
Application Method
No Special Application
Full Cure
24 to 48 hr
Container Type - Adhesives
Pail

Description

Construction Adhesive, Adhesive Color Off White, Application Method No Special Application, Chemical Base Acrylic Latex, Container Size 4 gal, Container Type Pail, Features Moisture Control, Non-Flammable, Plasticizer Migration Resistant, Interior/Exterior Interior Only, Working Time 40 min, Water Resistance Not Water-Resistant, VOC Content Weight 11 g/L, Standards ASTM F1869, ASTM F2170, NFPA Class A, ASTM E84, Low Odor Yes, Materials Bonded Vinyl, Shear Strength Not Specified, Solvent-Free Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.