This item is Discontinued.

Roberts Roberts 5900-1G Roberts Ceramic Tile Adhesive 1 Gal 3563064

Roberts 5900-1G Roberts Ceramic Tile Adhesive 1 Gal (Discontinued)

  • Mfr # 3563064
  • Zoro # G304133630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3563064
Zoro #
G304133630
UPC #
75378590019
Country of Origin
China

Description

Features
  • Ready to use
  • Quick grabbing
  • Fast drying
  • Type 1 organic mastic
  • Pack of 2
Specifications
  • Color: White
  • Base: Acrylic Latex
  • Dry Time: 24 hours to cure
  • Floor Compatibility: Ceramic
  • Interior/Exterior: Interior
  • Size: 1 Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.