This item is Discontinued.

Roberts Roberts 70-102-1 First Step 630-Square Foot Roll Underlayment 70-102-1

Roberts 70-102-1 First Step 630-Square Foot Roll Underlayment (Discontinued)

  • Mfr # 70-102-1
  • Zoro # G304088817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70-102-1
Zoro #
G304088817
UPC #
75378701026
Country of Origin
China

Description

First step premium 3-in-1 underlayment roll is designed for use under floating laminate and engineered wood flooring. This product is meant for use on concrete slabs and wood subfloors that are on or above grade. This underlayment creates pocket of constantly circulating air which inhibits mold growth. It is effective for sound reduction, moisture protection, comfort and even helps level minor sub-floor corrections. First Step is ideal for use with radiant heated floors. In compression test using 1,320 lbs. of pressure, Roberts First Step Underlayment retained 96% of its original thickness after seven days, compared to only 57% by leading 2-in-1 foam product.

Features
  • Constant air movement inhibits mold growth
  • Seals out moisture to protect flooring
  • Provides 630 sq. ft. of protection
  • Usage - Laminate or engineered flooring
  • Dimension - 15.5 x 15.5 x 39.5 in.
  • Item Weight - 21.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.