Shop All Thermocouple Probes
Robertshaw
18 in L., Snap-Fit Tinnerman Clip
Mfr # 1980-018
Zoro # G4260575
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 18 in
- Tip Style Snap-Fit
- Type Snap-Fit
- Voltage 25 to 30mV
Product Information
- Brand Robertshaw
- MFR # 1980-018
- Zoro # G4260575
- UPC # 662013631888
- Country of Origin Mexico
- Category Thermocouple Probes
Dimensions
Length (In.) | 18 in |
Cable Length | 18 in |
Probe Diameter | 3/8 in |
Overall Length | 18 in |
Manufacturers Warranty Length | 1 yr |
Probe Length | 2 in |
Process Connection Size | 11/32 in |
Details
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 18 in, Probe Diameter 3/8 in, Probe Length 2 in, Output 25 to 30mV, Process Connection Type Coaxial, Process Connection Size 11/32 in, Compatible with Brand Universal, Compatible with Series Snap-fit, Cable Material Copper, Nickel Alloy, Element Material Stainless Steel, Includes Tinnerman Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 115/208-230V AC, 1/2 hp (7AD62)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- ALL-FILTERS 12X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (12241.11 6pk+)
- DAYTON Oil Fired Torpedo Heater, 125,000 BtuH, 500 cfm, 2,900 sq ft Heat Area (3VE50)
- ROBERTSHAW 24 in L., Snap-Fit Tinnerman Clip (1980-024)
- ROBERTSHAW 30 in L., Snap-Fit, Tinnerman Clip (1980-030)
- ROBERTSHAW 36 in L., Snap-Fit, Tinnerman Clip (1980-036)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- ROBERTSHAW 24 in Threaded, Tinnerman Clip (1970-024)
- ROBERTSHAW 27 in L., Universal Coaxial ODS, Tinnerman Clip (1960-027)
- LITTLE GIANT Evaporative Cooler 115VAC Other Pump (CP2-115)
- Robertshaw Thermocouple Probes