Shop ROBERTSHAW
See all product information
Create Account
BurnerCap, Black, 3inW
- Mfr # BCK-371
- Zoro # G524782304
product price:Â
$
11.75
/ea
Key Features
Product Type
Burner Cap
Material
Powdered Metal, Sheet Metal
Compatible with Manufacturer Model Number
W10183371
Compatible Manufacturer Part Number
W10183371
Compatible Product Type
Gas Range Burner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCK-371
- Zoro #
- G524782304
- UPC #
- 662013256234
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 3 in
Details
- Product Type
- Burner Cap
- Material
- Powdered Metal, Sheet Metal
- Compatible with Manufacturer Model Number
- W10183371
- Compatible Manufacturer Part Number
- W10183371
- Compatible Product Type
- Gas Range Burner
- For Use With
- Gas Range Burner
- Color
- Black
- Item
- Burner Cap
- Compatible Manufacturer Model Number
- W10183371
- Shell Material
- Powdered Metal, Sheet Metal
- Wire Color
- Black
Description
Burner Cap, Burner Size Included Not Applicable, For Use With Gas Range Burner, Product Type Burner Cap, Color Black, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number W10183371, Material Powdered Metal, Sheet Metal, Overall Height Not Applicable, Overall Width 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.