Zoro Homepage

Digital Wall Thermostat, Non-Programmable

  • Mfr # RS8210

  • Zoro # G101701858


product price: $60.69
/ea

Key Features

Voltage
24V AC
Dual Transformer Compatible
No
Control Type
Calibration Setting
Temperature Limiting
No
Temporary Program Override
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS8210
Zoro #
G101701858
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 11/16 in
Overall Height
3 13/16 in
Overall Depth
1 in
Digit Size
Large/Easy Read

Details

Item
Digital Wall Thermostat,Non-Programmable
Voltage
24V AC
Dual Transformer Compatible
No
Control Type
Calibration Setting
Temperature Limiting
No
Temporary Program Override
No
Key Pad Lockout
No
Standards
ISO 9001
Stages
2H/1C
Dehumidification Control
No
Terminal Designations
O/B
Display Type
Digital
Humidification Control
No
Temporary Temperature Hold
No
Application
Heat and Cool
Millivolt Compatible
Yes
Maximum Control Temperature
90 Degrees F
Maximum Operating Temperature
95 Degrees F
Contact Rating
18 V AC, 30 V AC
Temperature Differential
0.2 Degrees F to 2 Degrees F
Number of Cooling Stages - Conventional System
1
Differential Type
Adjustable
Operating Temperature Range
41 Degrees to 95 Degrees F
Temperature Sensitivity
+/-1 Degrees F
Filter Change Reminder
Yes
Temperature Scale
Fahrenheit/Celsius
Number of Relay Inputs
2
Electrical Connection Type
Hardwired
Programming Capability
Not Programmable
Lead Material
Copper
Compatible System Type
Heat Pump with Aux
Housing Material
Plastic
Includes Positive Off
Yes
Number of Heating Stages - Heat Pump System
1
Minimum Operating Temperature
41 Degrees F
Minimum Control Temperature
44 Degrees F
Number of Relay Outputs
2
Number of Cooling Stages - Heat Pump System
1
Number of Heating Stages - Conventional System
2
Backlit Type
5 seconds
Mounting Direction
Horizontal
Number of Zones
1
Maximum Operating Humidity
90 %
Frequency
50 Hz, 60 Hz
Backlit Screen Color
Blue
Changeover Type
Manual
Temperature Control Range
44 Degrees to 90 Degrees F
System Settings
Heat-Cool-Off
Shape
Square
Housing Color
White
Battery Type
(2) AAA Batteries
Thermostat Type
Low Voltage
Number of Poles
1

Description

Digital Wall Thermostat,Non-Programmable, Heat and Cool, Manual, Compatible System Type Heat Pump with Aux, Calibration Setting, Dehumidification Control No, Differential Type Adjustable, Digit Size Large/Easy Read, Digital, Dual Transformer Compatible No, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 44 Degrees F, Maximum Control Temperature 90 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.