Zoro Homepage

Digital Wall Thermostat, White, 1" D

  • Mfr # RS9320T

  • Zoro # G301701856


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 to 30V AC
Dual Transformer Compatible
Yes
Temporary Temperature Hold
Yes
Battery Backup
Yes
Includes
Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS9320T
Zoro #
G301701856
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 11/16 in
Overall Height
3 13/16 in
Screen Width
8 3/4 in
Screen Height
8 3/4 in
Overall Depth
1 in
Digit Size
Large/Easy Read

Description

Digital Wall Thermostat, Terminal Designations B, C, G, O, RC, RH, W/E, Y, Y2, Display Type Digital, Key Pad Lockout Yes, Humidification Control No, Dehumidification Control No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Temperature Limiting Yes, Battery Backup Yes, Low Battery Indicator Yes, Dual Transformer Compatible Yes, Voltage 18 to 30V AC, Mounting Type Surface Mount, Mounting Location Junction Box, Wall, Includes Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.