Shop ROBERTSHAW

Digital WiFi Wall Thermostat, White, 24VAC

  • Mfr # RS10420T
  • Zoro # G501260801

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Dual Transformer Compatible
No
Key Pad Lockout
Yes
Standards
ISO-9001
Low Battery Indicator
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS10420T
Zoro #
G501260801
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 5/16 in
Overall Height
3 13/16 in
Overall Depth
1 in

Details

Item
Digital WiFi Wall Thermostat,Programmabl
Voltage
24V AC
Dual Transformer Compatible
No
Key Pad Lockout
Yes
Standards
ISO-9001
Low Battery Indicator
No
Temperature Limiting
Yes
Control Type
Touch Screen
Terminal Designations
B, C, G, O, Rc, Rh, W/E, W2, Y, Y2
Temporary Program Override
Yes
Display Type
Digital
Temporary Temperature Hold
Yes
Dehumidification Control
No
Humidification Control
No
Stages
4H/2C Heat Pump
Battery Backup
No
Application
Heat and Cool
Thermostat Type
Low Voltage
Power Loss Settings Backup
Yes
Filter Change Reminder
Yes
Housing Material
Plastic
Smart Connectivity
Wi-Fi Control
Smart Capabilities
Voice Enabled
Number of Cooling Stages - Conventional System
2
Number of Cooling Stages - Heat Pump System
2
Electrical Connection Type
Hardwired
Compatible Software/Device
Amazon Alexa, Android, iOS
Temperature Readout
Yes
Wireless
Yes
Series
RS10000
Backlit Type
5 Seconds, Always On
Phase
1
Temperature settings per day
7
Differential Cool
2 Degrees F
System Settings
Auto-Heat-Cool-Off
Includes Positive Off
Yes
Amazon Alexa Compatible
Yes
Number of Heating Stages - Conventional System
4
Minimum Temperature Control
41 Degrees F
Housing Color
White
Number of Heating Stages - Heat Pump System
4
Changeover Type
Automatic
Shape
Square
Frequency
50 Hz, 60 Hz
Programming Capability
5-1-1, 5-2, 7-Day, Fully Customizable
Temperature Control Range
41 Degrees F to 90 Degrees F
Housing Type
Without Housing
Temperature Sensitivity
+/-1.0F
Millivolt Compatible
No
Mounting Direction
Horizontal
Wi-Fi Specifications
Universal
Compatible System Type
Heat Pump with or without Aux
Backlit Screen
Yes
Temperature Differential
2 Degrees F
Temperature Scale
Fahrenheit/Celsius
Fan Settings
Auto-On-Off
Number of Zones
1
Differential Heat
2 Degrees F
Includes Batteries
No
Differential Type
Adjustable
Maximum Temperature Control
90 Degrees F
Google Home Compatible
Yes
Application/Stages
Heat and Cool/2

Description

Digital WiFi Wall Thermostat,Programmabl, Heat and Cool, Automatic, Heat Pump with or without Aux, Touch Screen, Dehumidification Control No, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-On-Off, Humidification Control No, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 41 Degrees F, Maximum Temperature Control 90 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.