Zoro Homepage

Direct Spark Ignition Module, 24V

  • Mfr # 780U-DS20

  • Zoro # G114760828


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
176 Degrees F
Compatible with Brand
Universal
Standards
cCSAus
Compatible with Series
Universal
Ignition Cycle Time
30 seconds (IP), 30 seconds (Post Purge), 21 seconds (TFI)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780U-DS20
Zoro #
G114760828
UPC #
662013256463
Country of Origin
Mexico

Dimensions

Overall Height
5 1/4 in
Overall Depth
1 3/4 in
Overall Width
3 7/8 in

Details

Item
Ignition Module
Maximum Operating Temperature
176 Degrees F
Compatible with Brand
Universal
Standards
cCSAus
Compatible with Series
Universal
Ignition Cycle Time
30 seconds (IP), 30 seconds (Post Purge), 21 seconds (TFI)
Automatic Reset Time
60 min
Flame Sensor Current Output
0.5 uA
OEM Replacement Part Number
35-60, 35-61, 35-63, 50D50-842, C107U, G60, G65, G67, G77, S87
Lock Out Time
7 sec
Application
Boilers, LP/Natural Gas Furnaces, Water Heaters
Thermostat Anticipator Setting
Thermostat Anticipator
Main Valve Current Output
2 A
Pilot Valve Current Output
2 A
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz
Igniter Warm Up Time
1 sec
For Fuel Type
LP, Natural Gas
Series
780U
Pre-Purge Time
30 sec
Replacement Type
Universal
Maximum Input Current
2 A
Control Voltage
24V DC
Product Type
Ignition Module
Number of Retries
3

Description

Ignition Module, Product Type Ignition Module, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 7 sec, Pre-Purge Time 30 sec, Number of Retries 3, Main Valve Current Output 2 A, Flame Sensor Current Output 0.5 uA, Ignition Cycle Time 30 seconds (IP), 30 seconds (Post Purge), 21 seconds (TFI), Automatic Reset Time 60 min, Compatible with Series Universal, Compatible with Brand Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.