Zoro Homepage

Elec Cook Control, Tstat, 120/277V

  • Mfr # 5000-811

  • Zoro # G2064946


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Type
Thermostat
Includes
4-Way Dial, Bezel, Pilot Light, Uni-Kit
Stem Length
7/8 in
Dial Range
60 to 250
Agency Compliance
UL E12103
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-811
Zoro #
G2064946
UPC #
662013231699
Country of Origin
Mexico

Dimensions

Stem Length
7/8 in
Capillary Length
60 in
Bulb Size
3/8 in x 4-1/2 in
Sensing Bulb Length
4 1/2 in
Capillary Tube Length
60 in
Sensing Bulb Diameter
3/8 in

Details

Type
Thermostat
Includes
4-Way Dial, Bezel, Pilot Light, Uni-Kit
Dial Range
60 to 250
Agency Compliance
UL E12103
Item
Electric Thermostat
Voltage
120/277V AC
Replaces
5000-210, 5020-003, F16-175
Standards
B22, CE, cURus Listed
Compatible with Series
5000 Series
Compatible with Brand
Chromalox, Consolidated Communications, General Electric, Johnstone Supply, OTM, Robertshaw, Uni-Line
Product Type
Electric Thermostat
OEM Replacement Part Number
047885-003, 23169, 23174, 300-018518-013, 300-027566-007, 300-048518-013, 5000-111, 5000-112, 5000-203, 5000-204, 5000-205, 5000-206, 5000-207, 5000-208, 5000-209, 5000-210, 5000-212, 5000-216, 5000-217, 5000-218, 5000-220, 5000-812, 5000-818, 5000-C109, 5020-001, 5020-002, 5020-003, 6A426G176, 6A426G194, 6A426G4, 9990-188, 9991-008, 9991-098, 9991-100, 9991-223, 9991-249, 9991-264, 9991-265, 9991-306, 9991-400, 9991-401, D1-02-012-01-02, D1-02-012-01-44, D1-02-036-01-02, D1-02-036-01-C1, D1-02-048-01-02, D1-02-060-01-02, D1-02-060-04-02, D1-07-060-02-07, D1-14-024-02-07, D1-14-030-02-07, D1-14-036-02-07, D1-15-024-49-61, D1-15-036-02-07, D1-15-060-01-38, D1-15-060-02-07, D1-15-060-02-72, D1-15-060-04-04, D1-15-060-04-12, D1-15-060-04-38, D1-15-060-05-07, D1-16-036
Minimum Control Temperature
60 Degrees F
Maximum Control Temperature
250 Degrees F
Input Voltage
120V AC, 277V AC

Description

Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Sensing Bulb Diameter 3/8 in, Stem Length 7/8 in, Sensing Bulb Length 4 1/2 in, Compatible with Brand Chromalox, Consolidated Communications, General Electric, Johnstone Supply, OTM, Robertshaw, Uni-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.