Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elect Cook Control, High Limit, 450

  • Mfr # 5225-112

  • Zoro # G1686937


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Agency Compliance
UL E12103
Bulb Size
1/4 in x 4-7/8 in
For Use With
Manual Reset Button
Capillary Length
30 in
Voltage
125/250/480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5225-112
Zoro #
G1686937
UPC #
662013234348
Country of Origin
Mexico

Dimensions

Bulb Size
1/4 in x 4-7/8 in
Capillary Length
30 in
Stem Length
1/4 in
Sensing Bulb Diameter
1/4 in
Sensing Bulb Length
4 7/8 in
Capillary Tube Length
30 in

Details

Agency Compliance
UL E12103
For Use With
Manual Reset Button
Item
Electric Limit Control
Voltage
125/250/480V AC
Includes
Manual Reset Button
Temp. Range
450
Type
High Temperature Limit
Replaces
DSC 13245, Pitco #PP10084
Dial Range
100 to 450
Standards
CSA Certified, UL
Maximum Control Temperature
450 Degrees F
Application
Commercial
Compatible with Brand
Consolidated Communications, DCS, Heat Sealing Equipment, Johnstone Supply, Pitco, Robertshaw, Thermatek, Uni-Line
Product Type
Electric Limit Control
Minimum Control Temperature
100 Degrees F
Compatible with Series
5200 Series
Compatible with Manufacturer Model Number
13245SPST
OEM Replacement Part Number
13245, 1881013, 23434, 80023, F16-831, H-104, LCHM-05-024-00-00, LCHM-05-030-00-00, LCHM050300000, PP10084
Input Voltage
125 to 480V AC, 24V AC, 250V AC
Compatible Manufacturer Part Number
13245SPST
Compatible Manufacturer Model Number
13245SPST
For Use With Mfr. Model Number
13245SPST
Compatible with Manufacturer Model No.
13245SPST
Compatible with Mfr. Model No.
13245SPST
For Use with Mfr Model Number
13245SPST
Compatible Pump Manufacturer Part Number
13245SPST
Compatible Mfr. Model Number
13245SPST

Description

Electric Limit Control, Product Type Electric Limit Control, Capillary Tube Length 30 in, Sensing Bulb Diameter 1/4 in, Stem Length 1/4 in, Sensing Bulb Length 4 7/8 in, Compatible with Brand Consolidated Communications, DCS, Heat Sealing Equipment, Johnstone Supply, Pitco, Robertshaw, Thermatek, Uni-Line, OEM Replacement Part Number 13245, 1881013, 23434, 80023, F16-831, H-104, LCHM-05-024-00-00, LCHM-05-030-00-00, LCHM050300000, PP10084, Compatible with Manufacturer Model Number 13245SPST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.