Electric Cooking Control, 120V AC
Mfr # 5502-307M
Zoro # G715854742
product price: $24.15
/eaKey Features
Standards
CE Listed, UL Listed
Dial Range
Fixed
Stem Length
1 1/8 in
Product Type
Electric Cooking Control
Compatible with Brand
Nemco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5502-307M
Zoro #
G715854742
UPC #
662013251895
Country of Origin
Mexico
Dimensions
Stem Length
1 1/8 in
Details
Item
Electric Cooking Control
Standards
CE Listed, UL Listed
Dial Range
Fixed
Product Type
Electric Cooking Control
Compatible with Brand
Nemco
OEM Replacement Part Number
47217-1
Input Voltage
120V AC
Compatible with Series
5502 M
Application
Ovens
Description
Electric Cooking Control, Product Type Electric Cooking Control, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 1 1/8 in, Sensing Bulb Length Not Applicable, Compatible with Brand Nemco, OEM Replacement Part Number 47217-1, Compatible with Grainger Part Number Not Applicable, Compatible with Series 5502 M, Input Voltage 120V AC, Dial Range Fixed, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Application Ovens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.