Electrical Switch

  • Mfr # RS-3210M7-220V

  • Zoro # G023782072


product price:  $18.15
/ea

Key Features

Overall Width
3 15/16 in
Standards
IEC60947-4-1
Overall Length
2 1/4 in
Overall Height
3 3/8 in
Input Voltage
220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RS-3210M7-220V
Zoro #
G023782072
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 15/16 in
Overall Length
2 1/4 in
Overall Height
3 3/8 in

Details

Item
Electrical Switch
Standards
IEC60947-4-1
Input Voltage
220 V AC
Current Rating
50 A
Product Type
HVAC Contactor
Frequency
50/60 Hz

Description

Electrical Switch, Product Type HVAC Contactor, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Input Voltage 220 V AC, Includes Not Applicable, Current Rating 50 A, Overall Height 3 3/8 in, Overall Length 2 1/4 in, Overall Width 3 15/16 in, Standards IEC60947-4-1, Frequency 50/60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.