Electrical Switch

  • Mfr # RS-6511M7-220V

  • Zoro # G323781676


product price:  $47.65
/ea

Key Features

Overall Height
5 1/16 in
Standards
IEC60947-4-1
Current Rating
80 A
Overall Width
4 9/16 in
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RS-6511M7-220V
Zoro #
G323781676
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 1/16 in
Overall Width
4 9/16 in
Overall Length
3 in

Details

Item
Electrical Switch
Standards
IEC60947-4-1
Current Rating
80 A
Frequency
50/60 Hz
Input Voltage
220 V AC
Product Type
HVAC Contactor

Description

Electrical Switch, Product Type HVAC Contactor, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Input Voltage 220 V AC, Includes Not Applicable, Current Rating 80 A, Overall Height 5 1/16 in, Overall Length 3 in, Overall Width 4 9/16 in, Standards IEC60947-4-1, Frequency 50/60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.