Furnace Gas Valves
Mfr # 700-519
Zoro # G716017580
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Valve Design
Single
Voltage
750mV
Includes Pressure Regulator
Pressure Regulator Not Included
Includes Conversion Kit
Conversion Kit Not Included
Product Type
Gas Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-519
Zoro #
G716017580
UPC #
662013227401
Country of Origin
Mexico
Dimensions
Port Connection Size
1/2 in
Details
Item
Gas Valve
Valve Design
Single
Voltage
750mV
Includes Pressure Regulator
Pressure Regulator Not Included
Includes Conversion Kit
Conversion Kit Not Included
Product Type
Gas Valve
Heating Capacity - Maximum
240,000 BtuH
Includes Side Taps
Side Taps Included
Includes Pressure Tap
Pressure Tap Connection Not Included
Pilot Type
Standing Pilot
Opening Characteristic
Fast Opening
Includes On/Off Switch
On/Pilot/Off Switch Included
Port Connection Type
NPT
Port Connection Gender
Male
Description
Gas Valve, Heating Capacity - Maximum 240,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Pilot/Off Switch Included, Includes Pressure Regulator Pressure Regulator Not Included, Includes Pressure Tap Pressure Tap Connection Not Included, Includes Side Taps Side Taps Included, Opening Characteristic Fast Opening, Pilot Type Standing Pilot, Port Connection Gender Male, Port Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.