Furnace Gas Valves
Mfr # Y-30128-AF35
Zoro # G416017644
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Pilot Port Connection Gender
Male
Valve Design
Single
Flow Direction
90 Degrees
Port Connection Gender
Male
Product Type
Gas Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y-30128-AF35
Zoro #
G416017644
UPC #
662013164652
Country of Origin
Mexico
Dimensions
Port Connection Size
3/8 in
Details
Item
Gas Valve
Pilot Port Connection Gender
Male
Valve Design
Single
Flow Direction
90 Degrees
Port Connection Gender
Male
Product Type
Gas Valve
Includes Pressure Tap
Pressure Tap Connection Not Included
Includes On/Off Switch
On/Off Switch Not Included
Heating Capacity - Maximum
128,000 BtuH
Voltage
3V AC
Includes Conversion Kit
Conversion Kit Not Included
Port Connection Type
NPT
Opening Characteristic
Fast Opening
Includes Pressure Regulator
Pressure Regulator Not Included
Pilot Type
Hot Surface Ignition
Includes Side Taps
Side Taps Not Included
Description
Gas Valve, Flow Direction 90 Degrees , Heating Capacity - Maximum 128,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch On/Off Switch Not Included, Includes Pressure Regulator Pressure Regulator Not Included, Includes Pressure Tap Pressure Tap Connection Not Included, Includes Side Taps Side Taps Not Included, Opening Characteristic Fast Opening, Pilot Port Connection Gender Male, Pilot Type Hot Surface Ignition, Port Connection Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.