Zoro Homepage

Gas Cooking Control, Gas Valve, NG

  • Mfr # 700-804

  • Zoro # G2496873


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Gas Type
NG
Includes
Pilot Adjustment Key, Pilot Gas Filter, Pilot Outlet
For Use With
Commercial Cooking Applications
Replaces
A.O. Smith B-5183
Gas Connection
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-804
Zoro #
G2496873
UPC #
662013660079
Country of Origin
Mexico

Details

Gas Type
NG
Item
Gas Valve
Includes
Pilot Adjustment Key, Pilot Gas Filter, Pilot Outlet
For Use With
Commercial Cooking Applications
Replaces
A.O. Smith B-5183
Gas Connection
3/4"
Agency Compliance
ANSI Z21.15, ANSI Z21.20, ANSI Z21.21, ANZI Z21.18, CSA
Type
Gas Valve
Standards
RoHS Compliant
OEM Replacement Part Number
For Fuel Type
Natural Gas
Product Type
Gas Valve
Application
Gas Operated Diaphragm Valves, Commercial Cooking Appliances
Series
700
Compatible with Brand
A.O. Smith, Anetsberger, Bakers Pride, Bradford-White, Consolidated Communications, Garland, Johnstone Supply, Lochinvar, Pitco, PVI Industries, Rheem, Robertshaw, South Bend Range, State Industries, Uni-Line

Description

Gas Valve, Product Type Gas Valve, For Fuel Type Natural Gas, Gas Connection 3/4 In., Compatible with Brand A.O. Smith, Anetsberger, Bakers Pride, Bradford-White, Consolidated Communications, Garland, Johnstone Supply, Lochinvar, Pitco, PVI Industries, Rheem, Robertshaw, South Bend Range, State Industries, Uni-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.