Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cooking Control, Tstat, 1/2In, 300-650

  • Mfr # 4200-503

  • Zoro # G0576712


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Gas Type
NG/LP
Temp. Range
300 to 650
Agency Compliance
ANS Z21.23, CSA
For Use With
Fryers, Ovens, Sterilizers
Bulb Size
3/16 in x 15-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-503
Zoro #
G0576712
UPC #
662013282943
Country of Origin
Mexico

Dimensions

Bulb Size
3/16 in x 15-3/8 in
Capillary Length
48 in
Sensing Bulb Diameter
3/16 in
Capillary Tube Length
48 in
Sensing Bulb Length
15 3/8 in

Details

Gas Type
NG/LP
Temp. Range
300 to 650
Agency Compliance
ANS Z21.23, CSA
For Use With
Fryers, Ovens, Sterilizers
Dial Range
300 to 650
Gas Connection
1/2" Pipe
Mounting Position
4 Way
Includes
Dial, Installation Hardware
Item
Gas Thermostat
Type
Thermostat
Replaces
Bakers Pride M1005X, Consolidted G-140
Standards
RoHS Compliant
Application
Fryers, Ovens, Sterilizers
Compatible with Series
Universal
Compatible with Brand
Bakers Pride, Consolidated Communications, Invensys Appliance Controls, Johnstone Supply, Lincoln Food Service, Nova Controls, Robertshaw, Uni-Line
For Fuel Type
LP, Natural Gas
Product Type
Gas Thermostat
Maximum Control Temperature
650 Degrees F
Series
4200
OEM Replacement Part Number
28294, 369006, 4200-C012, 4202-503, F16-556, FDTH-1-03-36, FDTH-1-04-48, FDTH-1-06-48, FDTH-1-08-48, FDTH-1-10-36, G-140, M1005A, M1005X, Z64860, Z64860-48, Z648600036, Z75066 0048, Z75066-48, Z750660048, Z750970036, Z750990048, Z927000048
Minimum Control Temperature
300 Degrees F

Description

Gas Thermostat, Product Type Gas Thermostat, For Fuel Type LP, Natural Gas, Maximum Control Temperature 650 Degrees F, Minimum Control Temperature 300 Degrees F, Dial Range 300 to 650, Capillary Tube Length 48 in, Gas Connection 1/2 In. Pipe, Compatible with Brand Bakers Pride, Consolidated Communications, Invensys Appliance Controls, Johnstone Supply, Lincoln Food Service, Nova Controls, Robertshaw, Uni-Line, Compatible with Series Universal, Sensing Bulb Diameter 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.