Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Thermostat

  • Mfr # 4200-005

  • Zoro # G7875402


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Blodgett, Consolidate Comm.
Application
Ovens
Standards
RoHS
Product Type
Gas Thermostat
Maximum Control Temperature
550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-005
Zoro #
G7875402
UPC #
662013282554
Country of Origin
Mexico

Dimensions

Sensing Bulb Diameter
3/16 in
Sensing Bulb Length
14 3/4 in
Capillary Tube Length
48 in

Details

Item
Gas Thermostat
Fits Brand
Blodgett, Consolidate Comm.
Application
Ovens
Standards
RoHS
Product Type
Gas Thermostat
Maximum Control Temperature
550 Degrees F
Minimum Control Temperature
150 Degrees F
For Fuel Type
Natural Gas
Gas Connection
1/2" Pipe
Compatible with Brand
Blodgett, Consolidated
Series
4200

Description

Gas Thermostat, Product Type Gas Thermostat, For Fuel Type Natural Gas, Maximum Control Temperature 550 Degrees F, Minimum Control Temperature 150 Degrees F, Capillary Tube Length 48 in, Gas Connection 1/2 In. Pipe, Compatible with Brand Blodgett, Consolidated, Sensing Bulb Diameter 3/16 in, Sensing Bulb Length 14 3/4 in, Standards RoHS, Series 4200, Application Ovens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.