Gas Valve
Mfr # 700-522
Zoro # G8033417
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Flow Direction
Straight-Thru
Includes
Reducer Bushings
Application
Furnaces
Voltage
750mV
Product Type
Gas Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-522
Zoro #
G8033417
UPC #
662013633103
Country of Origin
Mexico
Dimensions
Pilot Port Connection Size
1/4 in
Port Connection Size
3/4 in, 1 in
Details
Item
Gas Valve
Flow Direction
Straight-Thru
Includes
Reducer Bushings
Application
Furnaces
Voltage
750mV
Product Type
Gas Valve
Manufacturer Series
700
Opening Characteristic
Slow Opening
Operating Temperature - Minimum
-40 Degrees F
Reducer Bushings Included
(2) Reducer Bushings
Includes Thermostat
Mechanical Thermostat Included
Operating Temperature - Maximum
175 Degrees F
For Media
Liquid Propane, Liquid Propane/Air, Natural Gas
Includes Pressure Regulator
Pressure Regulator Included
Heating Capacity - Maximum
720,000 BtuH
Description
Gas Valve, Application Furnaces, Flow Direction Straight-Thru, For Media Liquid Propane, Liquid Propane/Air, Natural Gas, Heating Capacity - Maximum 720,000 BtuH, Includes Pressure Regulator Pressure Regulator Included, Includes Thermostat Mechanical Thermostat Included, Manufacturer Series 700, Opening Characteristic Slow Opening, Operating Temperature - Maximum 175 Degrees F, Operating Temperature - Minimum -40 Degrees F, Pilot Port Connection Size 1/4 in, Port Connection Size 3/4 in, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.