Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve, Lp Conversion Kit Included, 24V AC, 175 Degrees F

  • Mfr # 720-474

  • Zoro # G8193507


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Includes
Lp Conversion Kit Included
Voltage
24V AC
Product Type
Gas Valve
Valve Design
Dual
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-474
Zoro #
G8193507
UPC #
662013636609
Country of Origin
Mexico

Dimensions

Pilot Port Connection Size
1/4 in
Port Connection Size
1/2 in

Details

Item
Gas Valve
Includes
Lp Conversion Kit Included
Voltage
24V AC
Product Type
Gas Valve
Valve Design
Dual
Operating Temperature - Minimum
-40 Degrees F
Opening Characteristic
Step Opening
Operating Temperature - Maximum
175 Degrees F
Includes Pressure Regulator
Pressure Regulator Included
Installation Orientation
Versatile
Includes Conversion Kit
Conversion Kit Included
Manufacturer Series
710
Reducer Bushings Included
(2) 1/2 x 3/8 in Reducer Bushings
Heating Capacity - Maximum
150,000 BtuH
For Media
Liquid Propane, Liquid Propane/Air, Natural Gas

Description

Gas Valve, For Media Liquid Propane, Liquid Propane/Air, Natural Gas, Heating Capacity - Maximum 150,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes Pressure Regulator Pressure Regulator Included, Installation Orientation Versatile, Manufacturer Series 710, Opening Characteristic Step Opening, Operating Temperature - Maximum 175 Degrees F, Operating Temperature - Minimum -40 Degrees F, Pilot Port Connection Size 1/4 in, Port Connection Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.