Gas Valve, NG/LP, Standing Pilot, 24 V, 3.5 in wc, Fast Opening, 0.5 A, -40 to 175 Degrees F

  • Mfr # 720-406

  • Zoro # G3146613


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
150,000 BtuH
Coil Volts
24 V
Gas Type
NG/LP
Ignition Type
Standing Pilot
Inlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720-406
Zoro #
G3146613
UPC #
662013636029
Country of Origin
Mexico

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Port Connection Size
1/2 in
Pilot Port Connection Size
1/4 in

Details

BtuH Capacity
150,000 BtuH
Coil Volts
24 V
Gas Type
NG/LP
Ignition Type
Standing Pilot
Reducer Bushing Kit
(2) 3/4 x 1/2 in
Valve Type
Fast Opening
Amps AC
0.5 A
Ambient Temp. Range
-40 to 175 Degrees F
Item
Gas Valve
LP Conversion Kit
Yes
Pressure Setting Range
3.5 in wc
Flow Direction
Straight-Thru
Includes
(2) 3/4 x 1/2 in Reducer Bushings, Outlet Pressure Tap, Regulator Kit to Convert to LP
Inlet Pressure Tap
No
Max. Inlet Pressure
1/2 psi
Standards
NEMA, RoHS compliant
Side Taps
No
Includes Conversion Kit
Conversion Kit Included
Pilot Port Connection Type
Compression
Electrical Connections
Screw/Spade Terminal
Current
0.5 A
Operating Temperature - Maximum
175 Degrees F
Sensing Type
Flame Sensor
Includes Pilot Generator Kit
Pilot Generator Kit Not Included
Opening Characteristic
Fast Opening
Includes Side Taps
Side Taps Not Included
Includes Thermostat
Mechanical Thermostat Not Included
Installation Orientation
Versatile
Port Connection Type
NPT
Includes Pressure Regulator
Pressure Regulator Included
Includes Pressure Tap
Pressure Tap Outlet Included
For Media
Liquid Propane, Natural Gas
Reducer Bushings Included
(2) 3/4 x 1/2 in
Pilot Type
Standing Pilot
Port Connection Gender
Female
Heating Capacity - Maximum
150,000 BtuH
Includes On/Off Switch
On/Pilot/Off Switch Included
Manufacturer Series
720
Voltage
24V AC
Valve Design
Dual
Operating Temperature - Minimum
-40 Degrees F

Description

Gas Valve, Current 0.5 A, Electrical Connections Screw/Spade Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 150,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Pilot/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Outlet Included, Includes Side Taps Side Taps Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.