Shop All Gas Valves
Robertshaw
Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening
Mfr # 720-400
Zoro # G3228775
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 150,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Standing Pilot
- Inlet Size 1/2 in
Product Information
- Brand Robertshaw
- MFR # 720-400
- Zoro # G3228775
- UPC # 662013635930
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/4 in |
Pilot Port Connection Size | 1/4 in |
Port Connection Size | 3/4 in |
Details
Description
Gas Valve, Current 0.5 A, Electrical Connections Screw/Spade Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 150,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Pilot/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Outlet Included, Includes Side Taps Side Taps Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 17" x 22" x 1", 4 Pack (FA17X22_4)
- VIRGINIA KMP Leak Detector, 8 oz. (GL6)
- MR. HEATER 30000 BTU Vent Free Blue Flame Propane Heater (F299730)
- WHITE-RODGERS 120-107112 Solenoid Continuous 4 (120-107112)
- ROBERTSHAW Combination Gas Valve (700-503)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Combination (700-400)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 120VAC, 3.5 in wc, 0.034 A (700-454)
- ROBERTSHAW Combination Gas Valve (700-409)
- ROBERTSHAW Gas Valve, 1/2" x 3/4" (720-070)
- ROBERTSHAW 700-406 24V 3/4" X 3/4" Standing (700-406)
- BECKETT Af72 7 1/4" Blast Tube W/Nozzle (AF72)
- Robertshaw Gas Valves