Gas Valve, Reducer Bushing, 700, 175 Degrees F
Mfr # 700-422
Zoro # G8139774
original price: $210.99
6% off
new price: $196.99
/ea
Free Shipping & Returns
Key Features
Includes
Reducer Bushing
Voltage
24V AC
Valve Design
Dual
Heating Capacity - Maximum
240,000 BtuH
Reducer Bushings Included
Reducer Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-422
Zoro #
G8139774
UPC #
662013632267
Country of Origin
Mexico
Dimensions
Pilot Port Connection Size
1/4 in
Port Connection Size
1/2 in, 3/4 in
Details
Item
Gas Valve
Includes
Reducer Bushing
Voltage
24V AC
Valve Design
Dual
Heating Capacity - Maximum
240,000 BtuH
Reducer Bushings Included
Reducer Bushings
For Media
Liquid Propane, Liquid Propane/Air, Natural Gas
Operating Temperature - Maximum
175 Degrees F
Pilot Type
Intermittent Pilot, Standing Pilot
Operating Temperature - Minimum
-40 Degrees F
Manufacturer Series
700
Includes Pressure Regulator
Pressure Regulator Included
Description
Gas Valve, For Media Liquid Propane, Liquid Propane/Air, Natural Gas, Heating Capacity - Maximum 240,000 BtuH, Includes Pressure Regulator Pressure Regulator Included, Manufacturer Series 700, Operating Temperature - Maximum 175 Degrees F, Operating Temperature - Minimum -40 Degrees F, Pilot Port Connection Size 1/4 in, Pilot Type Intermittent Pilot, Standing Pilot, Port Connection Size 1/2 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.