Zoro Homepage

Gas Valve with Safety Magnet

  • Mfr # 710-508

  • Zoro # G8244171


product price: $181.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fireplace Log Control
Product Type
Gas Valve
Manufacturer Series
710
For Media
Liquid Propane, Liquid Propane/Air, Natural Gas
Port Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-508
Zoro #
G8244171
UPC #
662013642327
Country of Origin
Mexico

Dimensions

Port Connection Size
3/8 in
Pilot Port Connection Size
1/4 in

Details

For Use With
Fireplace Log Control
Item
Gas Valve
Product Type
Gas Valve
Manufacturer Series
710
For Media
Liquid Propane, Liquid Propane/Air, Natural Gas
Operating Temperature - Maximum
175 Degrees F
Heating Capacity - Maximum
70,000 BtuH
Operating Temperature - Minimum
-40 Degrees F
Includes Pressure Regulator
Pressure Regulator Included

Description

Gas Valve, For Media Liquid Propane, Liquid Propane/Air, Natural Gas, Heating Capacity - Maximum 70,000 BtuH, Includes Pressure Regulator Pressure Regulator Included, Manufacturer Series 710, Operating Temperature - Maximum 175 Degrees F, Operating Temperature - Minimum -40 Degrees F, Pilot Port Connection Size 1/4 in, Port Connection Size 3/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.