Zoro Homepage

Hot Surface Igniter, Universal, 120V

  • Mfr # 41-803N

  • Zoro # G810070573


product price: $36.79
/ea

Key Features

Tip Style
Round
Includes
Universal Brackets
Compatible with Brand
Universal
Input Voltage
120V AC
Probe Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-803N
Zoro #
G810070573
UPC #
662013223106
Country of Origin
Mexico

Dimensions

Probe Length
2 in
Lead Length
15 1/2 in

Details

Item
Hot Surface Igniter
Tip Style
Round
Includes
Universal Brackets
Compatible with Brand
Universal
Input Voltage
120V AC
For Fuel Type
LP, Natural Gas
Heating Element Material
Silicon Nitride
Electrical Connection Type
Hardwired
Product Type
Hot Surface Igniter
Compatible with Series
Universal
Replacement Type
Universal
Maximum Lead Wire Insulation Temperature
392 Degrees F

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Nitride, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 15 1/2 in, Probe Length 2 in, Tip Style Round, Compatible with Series Universal, Compatible with Brand Universal, For Fuel Type LP, Natural Gas, Includes Universal Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.