Zoro Homepage

Ignitors

  • Mfr # 41-216

  • Zoro # G614911102


product price: $23.69
/ea

Key Features

Tip Style
Flat
Includes
(2) Porcelain Nuts
Overall Length
3 3/4 in
Replacement Type
OEM
Overall Height
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-216
Zoro #
G614911102
UPC #
662013220679
Country of Origin
Mexico

Dimensions

Overall Length
3 3/4 in
Overall Height
1 3/8 in
Lead Length
10 in
Overall Width
7/8 in

Details

Item
Hot Surface Igniter
Tip Style
Flat
Includes
(2) Porcelain Nuts
Replacement Type
OEM
Compatible with Series
41-200
Input Voltage
120V AC
Maximum Lead Wire Insulation Temperature
392 Degrees F
Standards
cULus Listed
OEM Replacement Part Number
WB13K21
Electrical Connection Type
Hardwired
Compatible with Brand
General Electric
Application
Gas Ranges and Ovens
Heating Element Material
Silicon Carbide
Series
41-200
For Fuel Type
Natural Gas
Product Type
Hot Surface Igniter

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 10 in, Probe Length Not Applicable, Tip Style Flat, Compatible with Series 41-200, Compatible with Brand General Electric, OEM Replacement Part Number WB13K21, For Fuel Type Natural Gas, Series 41-200, Overall Width 7/8 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.