Zoro Homepage

Ignitors

  • Mfr # 41-225

  • Zoro # G714911057


original price: $36.89
5% off
new price: $34.99
/ea

Key Features

Tip Style
Flat
Includes
(2) Porcelain Nuts
Product Type
Hot Surface Igniter
Compatible with Brand
Bakers Pride
OEM Replacement Part Number
2065874, M2140A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-225
Zoro #
G714911057
UPC #
662013220372
Country of Origin
Mexico

Dimensions

Overall Length
2 1/2 in
Lead Length
36 in

Details

Item
Hot Surface Igniter
Tip Style
Flat
Includes
(2) Porcelain Nuts
Product Type
Hot Surface Igniter
Compatible with Brand
Bakers Pride
OEM Replacement Part Number
2065874, M2140A
For Fuel Type
Natural Gas
Compatible with Series
41-200
Heating Element Material
Silicon Carbide
Replacement Type
OEM
Input Voltage
24V AC
Application
Gas Ranges and Ovens
Electrical Connection Type
Hardwired
Maximum Lead Wire Insulation Temperature
392 Degrees F
Standards
cULus Listed
Series
41-200

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 24V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 36 in, Probe Length Not Applicable, Tip Style Flat, Compatible with Series 41-200, Compatible with Brand Bakers Pride, OEM Replacement Part Number 2065874, M2140A, For Fuel Type Natural Gas, Series 41-200, Standards cULus Listed, Overall Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.