Zoro Homepage

Infinite Switch, 240V AC

  • Mfr # 5500-234M

  • Zoro # G615832413


original price: $26.69
9% off
new price: $24.25
/ea

Key Features

Includes
Dial, Universal Mounting Kit
Standards
CE Listed, UL Listed
Compatible with Series
5500 M
Application
Commercial
Product Type
Infinite Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500-234M
Zoro #
G615832413
UPC #
662013222963
Country of Origin
Mexico

Dimensions

Stem Length
2 in

Details

Includes
Dial, Universal Mounting Kit
Standards
CE Listed, UL Listed
Compatible with Series
5500 M
Application
Commercial
Product Type
Infinite Switch
Item
Infinite Switch
Input Voltage
240V AC
Dial Range
Fixed
Compatible with Brand
Electrolux, Teledyne Still
OEM Replacement Part Number
318120509, 400234

Description

Infinite Switch, Product Type Infinite Switch, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 2 in, Sensing Bulb Length Not Applicable, Compatible with Brand Electrolux, Teledyne Still, OEM Replacement Part Number 318120509, 400234, Compatible with Grainger Part Number Not Applicable, Compatible with Series 5500 M, Input Voltage 240V AC, Dial Range Fixed, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.