Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Thermostat, Automatic, Digital

  • Mfr # RS9423T

  • Zoro # G913329974


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Dual Transformer Compatible
No
Standards
ISO9001-Certified
Temperature Limiting
Yes
Includes
(2) AAA Alkaline Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS9423T
Zoro #
G913329974
UPC #
662013255985
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Height
3 13/16 in
Sensor Length
328 ft
Screen Height
8 3/4 in
Digit Size
Easy Read
Screen Width
8 3/4 in
Overall Width
4 11/16 in

Details

Item
Low Voltage Thermostat
Voltage
24V AC
Dual Transformer Compatible
No
Standards
ISO9001-Certified
Temperature Limiting
Yes
Includes
(2) AAA Alkaline Batteries
Display Type
Digital
Occupancy Sensor
Compatible with Occupancy Sensor
Battery Backup
Yes
Terminal Designations
B, C, G, O, RC, RH, W/E, W2, Y, Y2
Dehumidification Control
No
Control Type
Touch Screen
Temporary Temperature Hold
Yes
Key Pad Lockout
Yes
Temporary Program Override
Yes
Humidification Control
Yes
Low Battery Indicator
Yes
Temperature settings per day
4
Filter Change Reminder
Yes
Battery Type
(2) AAA Batteries
Sensor Location
Remote
Temperature Control Range
41 Degrees to 90 Degrees F
Differential Cool
0.2 Degrees F
Temperature Sensitivity
+/-1 Degrees F
Programming Capability
5-1-1, 7-Day
Changeover Type
Automatic
Smart Connectivity
Wi-Fi Control
Minimum Operating Temperature
32 Degrees F
System Settings
Auto-Cool-Heat-Off
Requires C-Wire
Yes
Fan Settings
Auto-Circulate-On
Thermostat Type
Low Voltage
Wireless
Yes
Temperature Readout
Yes
Backlit Screen
Yes
Operating Temperature Range
32 Degrees to 99 Degrees F
Includes Batteries
Yes
Includes Positive Off
No
Temperature Differential
1 Degrees F
Number of Heating Stages - Conventional System
2
Backlit Screen Color
Blue
Maximum Operating Temperature
99 Degrees F
Maximum Control Temperature
90 Degrees F
Number of Cooling Stages - Conventional System
2
Temperature Scale
Fahrenheit/Celsius
Application
Heat or Cool
Number of Cooling Stages - Heat Pump System
2
Differential Heat
0.2 Degrees F
Number of Zones
1
Backlit Type
Touch Activated
Housing Color
White
Electrical Connection Type
Hardwired
Minimum Control Temperature
41 Degrees F
Differential Type
Adjustable
Maximum Operating Humidity
90 %
Compatible System Type
Millivolt
Millivolt Compatible
Yes
Number of Heating Stages - Heat Pump System
2
Contact Rating
24V AC
Mounting Direction
Horizontal; Vertical
Shape
Square
Frequency
50 Hz, 60 Hz

Description

Low Voltage Thermostat, Terminal Designations B, C, G, O, RC, RH, W/E, W2, Y, Y2, Display Type Digital, Key Pad Lockout Yes, Humidification Control Yes, Dehumidification Control No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Temperature Limiting Yes, Battery Backup Yes, Low Battery Indicator Yes, Dual Transformer Compatible No, Voltage 24V AC, Mounting Type Surface Mount, Mounting Location Wall/Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.