Zoro Homepage

Pressure Sensing Switch, SPDT

  • Mfr # 2374-509

  • Zoro # G1871676


product price: $47.69
/ea

Key Features

Mounting Location
Vertical
Electrical Rating
1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC
Function
Sense Positive, Negative or Differential Air Pressure
Agency Compliance
CSA Certified, UL listed
Mounting Holes O.C. (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2374-509
Zoro #
G1871676
UPC #
094714370658
Country of Origin
Mexico

Dimensions

Height (In.)
4 3/32 in
Depth (In.)
2 3/4 in
Width (In.)
4 5/8 in
Overall Depth
2 3/4 in
Overall Width
4 5/8 in
Overall Height
4 1/8 in
Sample Line Connection Size
1/8 in, 1/4 in, 3/8 in

Details

Mounting Location
Vertical
Electrical Rating
1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC
Function
Sense Positive, Negative or Differential Air Pressure
Agency Compliance
CSA Certified, UL listed
Mounting Holes O.C. (In.)
3 3/4 in
Features
Plated Housing
Operating Temp. Range (F)
-40 to 180
Item
Air Pressure Switch
Application
Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC
Pressure Setting Range (In. WC)
0.15 +/-, 0.02 to 5.0
Includes
Adjustment Tool, Mounting Hardware
Switch Type
SPDT
Type
HVAC/General Purpose
Differential (In. WC)
+/-0.02
Sample Line Connector
Integral Compression
Minimum Operating Temperature
-40 Degrees F
Maximum Pressure Setting
5 in wc
Minimum Pressure Setting
0.15 in wc
Standards
CSA Certified LR18754, UL Listed MH6213
Maximum Operating Temperature
190 Degrees F
Input Voltage
120V AC, 277V AC, 28V DC
Maximum Differential Pressure Setting
0.2 in wc
Maximum Pressure Rating
0.5 psi
Pressure Type
Differential, Negative, Positive
Electrical Connection Type
Screw Terminals
Mounting Hole Center to Center Distance
3 3/4 in
Reset Type
Manual Reset
Sample Line Connector Type
Integral Compression
Pressure Setpoint Type
Adjustable
Housing Type
Open Mounted
Mounting Orientation
Vertical
Product Type
Air Pressure Switch
Contact Form
SPDT
Housing Material
Stainless Steel
Number of Switches
1

Description

Air Pressure Switch, Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC, Housing Material Stainless Steel, Housing Type Open Mounted, Includes Adjustment Tool, Mounting Hardware, Input Voltage 120V AC, 277V AC, 28V DC, Maximum Differential Pressure Setting 0.2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.