Zoro Homepage

Relighter, Auto Pilot

  • Mfr # 785-001

  • Zoro # G2729255


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Includes
Ignitor, Mounting Brackets
Control Volts
9 V DC, 24 V, 115 V
For Use With
Residential, Commercial Heating Equipment
Type
For Standing Pilot Systems Only
Electrical Connections
Standard Electrode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785-001
Zoro #
G2729255
UPC #
662013634032
Country of Origin
Mexico

Dimensions

Lead Length (In.)
24 in
Lead Length
24 in

Details

Includes
Ignitor, Mounting Brackets
Control Volts
9 V DC, 24 V, 115 V
For Use With
Residential, Commercial Heating Equipment
Type
For Standing Pilot Systems Only
Electrical Connections
Standard Electrode
Gas Type
LP/NG
Item
Pilot Relight Kit
Electrical Ratings
24/120V AC, 50/60 Hz, 25mA
Operation Description
Automatic Gas Pilot Relighter
Retries
Continous
Amps AC
1 A
Product Type
Pilot Relight Kit
Series
785
Compatible with Brand
Camstat, Carrier, ITT/General Control, Johnstone Supply, Lennox, Mars, Uni-Line, Westward, White-Rodgers, York
Minimum Operating Temperature
-40 Degrees F
Flame Sensor Current Output
0.1 mA
Maximum Operating Temperature
185 Degrees F
Input Voltage
120V AC, 24V AC
For Fuel Type
LP, Natural Gas
Frequency
50/60 Hz
Thermostat Anticipator Setting
No Thermostat Anticipator
Main Valve Current Output
1 A
OEM Replacement Part Number
025-19264-00, 1WG90, 41001, 41002, 41003, 5059-023, 5059-101, 5059-122, 5059-134, 5059-21, 5059-22, 5059-23, 5059-24, 5059-25, 5059-28, 5059-29, 5059-32, 5059-33, 5059-34, 5059-36, 5059-37, 5059-38, 5059-39, 5059-40, 5059-41, 5059A-21, 5059A-22, 5059A-500, 5059A-502, 5059A-600, 534-1, 56P23, 56P2301, 63403, 661403, 75F2601, 990-195, 99908092, AM10A303A, L38-127, LH33W2-502, LH33WZ059, LH33WZ510, P771-1015, P771-1016, PR-120-00, PR-120-36W, PR-24-00, PR-24-36W, PR120-36W, SIG-24-00
Control Voltage
24V AC
Ignition Cycle Time
0.8 seconds
Compatible with Series
Universal

Description

Pilot Relight Kit, Product Type Pilot Relight Kit, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time Not Applicable, Pre-Purge Time Not Applicable, Number of Retries Not Applicable, Main Valve Current Output 1 A, Flame Sensor Current Output 0.1 mA, Ignition Cycle Time 0.8 seconds, Automatic Reset Time Not Applicable, Compatible with Series Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.