Zoro Homepage

Spark Ignition Control, Nonlockout

  • Mfr # 780-715

  • Zoro # G2887796


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
24
Pressure Setting Range (In. WC)
3.5
Width (In.)
4 3/4 in
Retries
Continuous
Control Volts
24 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-715
Zoro #
G2887796
UPC #
662013635343
Country of Origin
Mexico

Dimensions

Width (In.)
4 3/4 in
Height (In.)
3 in
Depth (In.)
1 1/2 in
Overall Depth
1 1/2 in
Overall Width
4 3/4 in
Overall Height
3 in

Details

Item
Ignition Control
Voltage
24
Pressure Setting Range (In. WC)
3.5
Retries
Continuous
Control Volts
24 V AC
Gas Type
NG/LP
Electrical Connections
Terminals
For Use With
7000 BDER, 7100 DER and 7200IPER Gas Valves
Amps AC
1.5 A
Type
Spark Ignition, Nonlockout
Electrical Ratings
Combined Load 1.5 at .4 PF, Flame Sensor Current .7 mA DC @ 25C / 24V AC, Main valve 1 amp at .5 PF, Pilot valve 1 amp at .5 PF
Product Type
Ignition Control
Number of Retries
3
OEM Replacement Part Number
00018-03930, 0384-015, 05-02-00244, 100-00801-01, 100-00808-01, 100-00808-02, 100-00808-03, 100-00808-06, 100-00808-11, 100-00821-01, 100-00821-02, 100-801-01, 100-808-01, 100-808-02, 100-808-03, 100-808-06, 100-808-11, 100-821-01, 100-821-02, 1100-225, 13130417-01, 150140-05-01, 1501402601, 1781901, 1803931, 28, 2874, 32028, 32043, 35736-00, 36524B001, 36524B001S, 4E398, 50D50-843, 511330231, 57P40, 5H71913B, 600963, 62-21747-01, 62-21747-02, 63534, 661401, 780-715U, 780-71E, 78070, 8900-657H, 92406, B1370720, E087105, H350IGN, H8900657H, L37-297, P28740, RLY1010, S03-00403, S8610A1009, S8610F1008, S8610F1016, SP715, SP715A, SP715U, SP715Z, USI 715U, WG37X0023
Ignition Cycle Time
90 seconds
Compatible with Series
Universal
Flame Sensor Current Output
0.7 mA
Frequency
50/60 Hz
Series
780
Main Valve Current Output
1.5 A
Input Voltage
24V AC
Compatible with Brand
A.O. Smith, A.R.A. Mfg. Co., Alko Scientific, Amana, American Burner Corp, American Instrument, Balyon, Barbeque King, Barkow, Bernz-O-Matic, Blanchard-Ness, C.E.T. / France, Carter Hoffman, Cary, Cecilware/Commodore, Cleaver Brooks, Cleveland Controls, Climate Control, Controls Of America, Corox, Craig Systems, Fawn Engineering, Fedders, Honeywell, Howard, Hummer, Hunter, Hupp Typhoon A/C, Indeeco, Inland Manufacturing, Intercole Automation, International Carbon, International Frezze, International Oil, Johnson Gas Appliance, Johnstone Supply, Juliette, Keronite, Kruger, Lab Equipment, Larco, Larkin Coils, Lennox, Lern, Liquid Carbonic, Robertshaw, The Hotsy Company, Uni-Line, Westward, White-Rodgers
Minimum Operating Temperature
-40 Degrees F
Pre-Purge Time
6 min
Control Voltage
24V AC
Replacement Type
Universal
Maximum Operating Temperature
175 Degrees F
Electrical Connection Type
Screw Terminals
For Fuel Type
LP, Natural Gas
Thermostat Anticipator Setting
Thermostat Anticipator

Description

Ignition Control, Product Type Ignition Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time Not Applicable, Pre-Purge Time 6 min, Number of Retries 3, Main Valve Current Output 1.5 A, Flame Sensor Current Output 0.7 mA, Ignition Cycle Time 90 seconds, Automatic Reset Time Not Applicable, Compatible with Series Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.