Thermocouple, LP/NG, 20 to 30 mV, 30 in L., Threaded, Tinnerman Clip
Mfr # 1970-030
Zoro # G4264784
product price:Â $11.79
/eaKey Features
Type
Threaded
Length (In.)
30 in
Voltage
20 to 30 mV
Gas Type
LP/NG
Tip Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1970-030
Zoro #
G4264784
UPC #
662013640682
Country of Origin
Mexico
Dimensions
Length (In.)
30 in
Cable Length
30 in
Overall Length
30 in
Probe Diameter
3/8 in
Manufacturers Warranty Length
1 yr
Probe Length
2 in
Details
Item
Thermocouple
Type
Threaded
Voltage
20 to 30 mV
Gas Type
LP/NG
Tip Style
Threaded
Special Information
Zip Nut Allows For Installation to Virtually All Pilot Burners
Includes
Tinnerman Clip
Product Type
Thermocouple
Element Material
Stainless Steel
Cable Material
Copper, Nickel Alloy
Output
20 to 30mV
Process Connection Type
Coaxial
For Fuel Type
LP
Compatible with Series
Uni-couple
Series
Uni-Couple 1970
Compatible with Brand
Universal
For Pilot System Type
Standing Pilot
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 30 in, Probe Diameter 3/8 in, Probe Length 2 in, Output 20 to 30mV, Process Connection Type Coaxial, Compatible with Brand Universal, Compatible with Series Uni-couple, Cable Material Copper, Nickel Alloy, Element Material Stainless Steel, Includes Tinnerman Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.