Thermostat
Mfr # 5600-311
Zoro # G7913665
product price: $43.39
/eaKey Features
For Use With
Commercial Water Heaters, Domestic Water Heaters
Standards
CSA LR57161, UL E47244
Switch Action
Snap
Pilot Duty Power @ Voltage
120 VA @ 120/480V; 125 VA @ 120/480V
Pole
Double Pole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5600-311
Zoro #
G7913665
UPC #
662013661823
Country of Origin
Mexico
Details
Item
Thermostat
For Use With
Commercial Water Heaters, Domestic Water Heaters
Standards
CSA LR57161, UL E47244
Switch Action
Snap
Pilot Duty Power @ Voltage
120 VA @ 120/480V; 125 VA @ 120/480V
Pole
Double Pole
Wattage @ Voltage
3,600 W @ 120V AC, 7,200 W @ 240V AC
Temperature Control Range
120 Degrees to 160 Degrees F
Contact Rating Current @ Voltage
12.5 A @ 480V AC, 22 A @ 277V AC, 30 A @ 120/250V AC
Controller Type
Limit Control/Thermostat
For Heater Element
Two-Element Upper
Operating Voltage
120 to 480V AC
Minimum Temperature Control
120 Degrees F
Maximum Temperature Control
160 Degrees F
Throw
Single Throw
Description
Thermostat, Controller Type Limit Control/Thermostat, Throw Single Throw, Contact Rating Current @ Voltage 12.5 A @ 480V AC, 22 A @ 277V AC, 30 A @ 120/250V AC, Maximum Temperature Control 160 Degrees F, Minimum Temperature Control 120 Degrees F, Wattage @ Voltage 3,600 W @ 120V AC, 7,200 W @ 240V AC, For Heater Element Two-Element Upper, For Use With Commercial Water Heaters, Domestic Water Heaters, Operating Voltage 120 to 480V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.